Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

254TTFCD6526 https://www.bdiexpress.com/medias/MFRREXXXXXXX-27219786-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc4NjB8aW1hZ2UvanBlZ3xhRGc1TDJneU9TOHhNRFkwTWpJNE56RTVPREl6T0M5TlJsSlNSVmhZV0ZoWVdGaGZNamN5TVRrM09EWmZNekF3ZURNd01DNXFjR2N8NDFiNGQwMzY1NDBhOTA2ODg5YmFlN2M5ZGNhMjM4NjdjMzQ2MjgwZmY5N2Y0MWI5ZThlN2EwNWNkNDk1ZWQzNg
27219786 AC Motor 

REGAL BRANDS REGAL BRANDS

254TTFCD6526

Description

254TTFCD6526 GENERAL PURPOSE MOTOR ; 15 1800 TEFC 254T 3/60/460

AC Motor; 15HP; 254T Frame Size; 1772 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1.626" Shaft Diameter; 92.4% Efficiency Full Load

Part #

E620A

BDI #
27219786

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3665.7058920100003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,665.71 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
EAN
0722856190468
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254T
Hertz
60
Sync RPM
1772
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Current Rating 18.8 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
347
Long Description
AC Motor; 15HP; 254T Frame Size; 1772 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1.626" Shaft Diameter; 92.4% Efficiency Full Load
Shaft Diameter
1.626 Inch | 41.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh