Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

256THTCD8038 https://www.bdiexpress.com/medias/MFRREXXXXXXX-254THTCD8058-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4Mzl8aW1hZ2UvanBlZ3xhREEwTDJoaFlpOHhNRFkwTWpNMk1qTTJPREF6TUM5TlJsSlNSVmhZV0ZoWVdGaGZNalUwVkVoVVEwUTRNRFU0WHpNd01IZ3pNREF1YW5CbnxhZDQ2ZmU4OWUwZjQ1YTYxZmMwYTgyYTVjOTg4NDkxMWNmZjI3NmUzMGFmOWM4MjE2YzM3ZTVlMDczODkzNDY3
27226031 AC Motor 

REGAL BRANDS REGAL BRANDS

256THTCD8038

Description

256THTCD8038 ELECTRIC MOTOR ; 20 1800 TENV 256TC 3/60/230/460

AC Motor; 20HP; 256TC Frame Size; 1778 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-5/8" Shaft Diameter; 93.6% Efficiency Full Load

Part #

Y510A

BDI #
27226031

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7801.1225197 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,801.12 / each
$ 9,981.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
0
EAN
0722856207203
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
256TC
Hertz
60
Sync RPM
1778
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Current Rating 49/24.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
340
Long Description
AC Motor; 20HP; 256TC Frame Size; 1778 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-5/8" Shaft Diameter; 93.6% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh