Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

365THFCD8046 https://www.bdiexpress.com/medias/MFRREXXXXXXX-364THFCD8046-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5MDd8aW1hZ2UvanBlZ3xhR1kxTDJnellTOHhNRFkwTWpNMk16VXhORGt4TUM5TlJsSlNSVmhZV0ZoWVdGaGZNelkwVkVoR1EwUTRNRFEyWHpNd01IZ3pNREF1YW5CbnxkMjIyYWIxNjI4MjA2NGU2NzhmZWFkMGZmNzQzNzZhMjYxZWI5YjkzNzA3ZDUwMWVjYTcyODM0MzU4NGQ1MzNl
27226028 AC Motor 

REGAL BRANDS REGAL BRANDS

365THFCD8046

Description

365THFCD8046 ELECTRIC MOTOR ; 75HP 1800RPM TEBC 365TC 3/60/230/460

AC Motor; 75HP; 365TC Frame Size; 1785 Sync RPM; 230/460 Voltage; AC; TEBC - Axial Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-3/8" Shaft Diameter; 95.5% Efficiency Full Load

Part #

Y516A

BDI #
27226028

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

21225.84002233 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 21,225.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
EAN
0722856206961
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
365TC
Hertz
60
Sync RPM
1785
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEBC - Axial
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
95.5
Inch - Metric
Inch
Other Features
Current Rating 170/85 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
970
Long Description
AC Motor; 75HP; 365TC Frame Size; 1785 Sync RPM; 230/460 Voltage; AC; TEBC - Axial Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-3/8" Shaft Diameter; 95.5% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh