BALDOR-RELIANCE
BALDOR-RELIANCE
37-0000-0008
BALDOR-RELIANCE BALDOR-RELIANCE
Description
37-0000-0008 THREE PHASE MOTOR ; 5HP 1770RPM 3PH 60HZ TEFC ENCLOSURE
AC Motor; Inverter; 5HP; 213TYZ Frame Size; 1800 Sync RPM; 380 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 19.49" Overall Length; 90.2% Efficiency Full Load
Part #
42581
BDI #
27602879
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/37-0000-0008/p/27602879
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
213TYZ
Hertz
60
Sync RPM
1800
Voltage
380
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Single Speed | Reversible Shaft Rotation
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
42581
Manufacturer Internal Number
42581
Weight / LBS
120
Long Description
AC Motor; Inverter; 5HP; 213TYZ Frame Size; 1800 Sync RPM; 380 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 19.49" Overall Length; 90.2% Efficiency Full Load
Overall Length
19.49 Inch | 495.046 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh