LEESON
LEESON
4680 ; 5KH32FN3120T
LEESON LEESON
Description
4680 ; 5KH32FN3120T FAN/BLOWER MOTOR ; 1/4HP 1725RPM DP 48Z 1/60/115/208-230V
AC Motor; Single Phase; 1/4HP; 48Z Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.94" Overall Length; 55% Efficiency Full Load
Part #
4680
BDI #
17064968
Details
449.03381408
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/4680-;-5KH32FN3120T/p/17064968
Your Price
$ 449.03 / each
$ 586.00 / each BDIExpress
$ 586.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
6.084
EAN
0722856039286
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
48Z
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
55
Inch - Metric
Inch
Other Features
Current Rating 5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH32FN3120T
Manufacturer Internal Number
5KH32FN3120T
Weight / LBS
13
Long Description
AC Motor; Single Phase; 1/4HP; 48Z Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.94" Overall Length; 55% Efficiency Full Load
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Overall Length
9.94 Inch | 252.476 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh