MARATHON MOTORS
MARATHON MOTORS
4731 ; 5KH39QN9696X
MARATHON MOTORS MARATHON MOTORS
Description
4731 ; 5KH39QN9696X FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V
AC Motor; Single Phase; 1/3HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring; No Base; 1/2" Shaft Diameter; 10.3" Overall Length; 57.4% Efficiency Full Load
Part #
4731
BDI #
17064808
Details
321.83843855000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/4731-;-5KH39QN9696X/p/17064808
Your Price
$ 321.84 / each
$ 420.00 / each BDIExpress
$ 420.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
3.269
EAN
0722856041135
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
48Y
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient Ring
Base
No
Efficiency Full Load
57.4
Inch - Metric
Inch
Other Features
Current Rating 5.8 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH39QN9696X
Manufacturer Internal Number
5KH39QN9696X
Weight / LBS
15
Long Description
AC Motor; Single Phase; 1/3HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring; No Base; 1/2" Shaft Diameter; 10.3" Overall Length; 57.4% Efficiency Full Load
Overall Length
10.3 Inch | 261.62 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh