17064809
AC Motor
LEESON
LEESON
4732 ; 5KH39QN9702T
LEESON LEESON
Description
4732.00 ; 1/2HP 1725RPM DP 48Y 1/60/115V
AC Motor; Single Phase; 1/2HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring; No Base; 1/2" Shaft Diameter; 10.7" Overall Length; 65.4% Efficiency Full Load
Part #
4732.00
BDI #
17064809
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/4732-;-5KH39QN9702T/p/17064809
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.81
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
48Y
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient Ring
Base
No
Efficiency Full Load
65.4
Inch - Metric
Inch
Other Features
Current Rating 7.9 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH39QN9702T
Manufacturer Internal Number
5KH39QN9702T
Weight / LBS
17
Long Description
AC Motor; Single Phase; 1/2HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring; No Base; 1/2" Shaft Diameter; 10.7" Overall Length; 65.4% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
10.7 Inch | 271.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh