LEESON
LEESON
5KE49UN8406
LEESON LEESON
Description
5KE49UN8406 GP AC MOTOR ; 1HP 1140RPM DP 145TC 3/60/230/460V
AC Motor; General Purpose; 1HP; 145TC Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame; No Base; 7/8" Shaft Diameter; 12.62" Overall Length; 80% Efficiency Full Load
Part #
5KE49UN8406
BDI #
17092158
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/5KE49UN8406/p/17092158
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
15.89
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
145TC
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Current Rating 3.8-3.6/1.8 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KE49UN8406A
Manufacturer Internal Number
5KE49UN8406A
Weight / LBS
35
Long Description
AC Motor; General Purpose; 1HP; 145TC Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame; No Base; 7/8" Shaft Diameter; 12.62" Overall Length; 80% Efficiency Full Load
Overall Length
12.62 Inch | 320.548 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh