LEESON
LEESON
5KH33NN6142X
LEESON LEESON
Description
5KH33NN6142X ; POR 1,3450,DP,56Y,1/60/115
AC Motor; Pump; 1HP; 56Y Frame Size; 3600 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.77" Overall Length; 71.9% Efficiency Full Load
Part #
5KH33NN6142X
BDI #
20181593
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/5KH33NN6142X/p/20181593
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56Y
Hertz
60
Sync RPM
3600
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
71.9
Inch - Metric
Inch
Other Features
Current Rating 12.4 Ampere | 2 Poles | Pool Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH33NN6142X
Manufacturer Internal Number
5KH33NN6142X
Weight / LBS
20
Long Description
AC Motor; Pump; 1HP; 56Y Frame Size; 3600 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.77" Overall Length; 71.9% Efficiency Full Load
Overall Length
11.77 Inch | 298.958 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh