LEESON
LEESON
5KH35MN132
LEESON LEESON
Description
5KH35MN132 ; 1/6HP 1140RPM TENV 48 1/60/115V
AC Motor; Farm Duty; 1/6HP; 48 Frame Size; 1200 Sync RPM; 115 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.57" Overall Length; 50% Efficiency Full Load
Part #
H197
BDI #
17091519
Details
599.98611099
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/5KH35MN132/p/17091519
Your Price
$ 599.99 / each
$ 783.00 / each BDIExpress
$ 783.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
7.718
EAN
0722856028211
Product Group - BDI
M04104
Horse Power
1/6HP
Frame Size
48
Hertz
60
Sync RPM
1200
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
50
Inch - Metric
Inch
Other Features
Current Rating 3.7 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH35MN132
Manufacturer Internal Number
5KH35MN132
Weight / LBS
17
Long Description
AC Motor; Farm Duty; 1/6HP; 48 Frame Size; 1200 Sync RPM; 115 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.57" Overall Length; 50% Efficiency Full Load
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
9.57 Inch | 243.078 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh