BALDOR-RELIANCE
BALDOR-RELIANCE
AEM2237-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
AEM2237-4 AUTOMOTIVE AC MOTOR ; 7.5HP 1765RPM 3PH 60HZ 254U 0932M TEFC F
AC Motor; Automotive; 7-1/2HP; 254U Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 22.91" Overall Length; 89.5% Efficiency Full Load
Part #
AEM2237-4
BDI #
125081
Details
5615.722675800001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/AEM2237-4/p/125081
Your Price
$ 5,615.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101101
Weight / Kilogram
102.83
EAN
0781568116951
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
254U
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Automotive
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AEM2237-4
Weight / LBS
224
Long Description
AC Motor; Automotive; 7-1/2HP; 254U Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 22.91" Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
22.91 Inch | 581.914 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh