BALDOR-RELIANCE
BALDOR-RELIANCE
AOM3556T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
AOM3556T HEATING/COOLING SYSTEM AC MOTOR ; 1HP 1155RPM 3PH 60HZ 145T 3520M TEAO F1
AC Motor; Heating/Cooling System; 1HP; 145T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.13" Overall Length; 75.5% Efficiency Full Load
Part #
AOM3556T
BDI #
125138
Details
1058.47530901
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/AOM3556T/p/125138
Your Price
$ 1,058.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
15.873
EAN
0781568121696
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
145T
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
75.5
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AOM3556T
Weight / LBS
35
Long Description
AC Motor; Heating/Cooling System; 1HP; 145T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.13" Overall Length; 75.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
12.13 Inch | 308.102 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh