BALDOR-RELIANCE
BALDOR-RELIANCE
AOM3702T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
AOM3702T HEATING/COOLING SYSTEM AC MOTOR ; 2HP 855RPM 3PH 60HZ 213T 3724M TEAO F1 N
AC Motor; Heating/Cooling System; 2HP; 213T Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 16.32" Overall Length; 82.5% Efficiency Full Load
Part #
AOM3702T
BDI #
125145
Details
3108.6674702600003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/AOM3702T/p/125145
Your Price
$ 3,108.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
43.94
EAN
0781568121757
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
213T
Hertz
60
Sync RPM
900
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AOM3702T
Weight / LBS
88
Long Description
AC Motor; Heating/Cooling System; 2HP; 213T Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 16.32" Overall Length; 82.5% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
16.32 Inch | 414.528 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh