MARATHON MOTORS
MARATHON MOTORS
B202 ; 056S17D2048
MARATHON MOTORS MARATHON MOTORS
Description
B202 ; 056S17D2048 FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 56Z 1/60/115V
AC Motor; 0.33HP; 56Z Frame Size; 1725 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 5-3/4" Overall Length; 62% Efficiency Full Load
Part #
B202
BDI #
22326498
Details
321.06305399
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/B202-;-056S17D2048/p/22326498
Your Price
$ 321.06 / each
$ 419.00 / each BDIExpress
$ 419.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
6.795
EAN
0722856039835
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
56Z
Hertz
60
Sync RPM
1725
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
No
Efficiency Full Load
62
Inch - Metric
Inch
Other Features
Current Rating 6.1 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056S17D2048
Weight / LBS
15
Long Description
AC Motor; 0.33HP; 56Z Frame Size; 1725 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 5-3/4" Overall Length; 62% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
5.75 Inch | 146.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh