BALDOR-RELIANCE
BALDOR-RELIANCE
BSM100N-1150AA
BALDOR-RELIANCE BALDOR-RELIANCE
Description
BSM100N-1150AA MOTOR
AC Motor; General Purpose; 100 Frame Size; 2000 Sync RPM; 300 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 28MM Shaft Diameter; 264.008MM Overall Length
Part #
BSM100N-1150AA
BDI #
21433100
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/BSM100N-1150AA/p/21433100
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
28.12
EAN
0781568293225
Product Group - BDI
E00130
Horse Power
Not Available
Frame Size
100
Hertz
Not Available
Sync RPM
2000
Voltage
300
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
IEC
Mounting Method
Square Face
Base
No
Inch - Metric
Metric
Other Features
Brushless Servo Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
35
Long Description
AC Motor; General Purpose; 100 Frame Size; 2000 Sync RPM; 300 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 28MM Shaft Diameter; 264.008MM Overall Length
Shaft Diameter
1.102 Inch | 28 Millimeter
Overall Length
10.394 Inch | 264.008 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh