https://www.bdiexpress.com/medias/MFRREXXXXXXX-22326064-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2ODN8aW1hZ2UvanBlZ3xhREZqTDJnNVpDOHhNRFkwTWpJMU1Ea3lOREEyTWk5TlJsSlNSVmhZV0ZoWVdGaGZNakl6TWpZd05qUmZNekF3ZURNd01DNXFjR2N8MGQ1ZjVhZDNkZjE2YjVhNmQ0YTIzNTdmMjY0OTExZWJmZjM4YzExNDMyNWY5NzRmZjYzNWE1NTBiNTZkYWQyNA
LEESON
LEESON
C1270A ; 056B34D15538
LEESON LEESON
Description
C1270A ; 056B34D15538 GP AC MOTOR ; 3HP 3600RPM DP 56C 1/60/208-230V
AC Motor; 3HP; 56C Frame Size; 3450 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 84.1% Efficiency Full Load
Part #
C1270A
BDI #
22326064
Details
1405.3414380800002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/C1270A-;-056B34D15538/p/22326064
Your Price
$ 1,405.34 / each
$ 1,834.00 / each BDIExpress
$ 1,834.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
20.385
EAN
0722856081889
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
56C
Hertz
60
Sync RPM
3450
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
84.1
Inch - Metric
Inch
Other Features
Current Rating 11.6 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
45
Long Description
AC Motor; 3HP; 56C Frame Size; 3450 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 84.1% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh