MARATHON MOTORS
MARATHON MOTORS
C362A ; 145TTGN6536
MARATHON MOTORS MARATHON MOTORS
Description
C362A ; 145TTGN6536 EP MOTOR ; 1-1/2HP 1800RPM EPFC 145TC 3/60/230/460V
AC Motor; 1-1/2HP; 145TC Frame Size; 1755/1470 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7-1/2" Overall Length; 86.5% Efficiency Full Load
Part #
C362A
BDI #
22328233
Details
1504.9568155800002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/C362A-;-145TTGN6536/p/22328233
Your Price
$ 1,504.96 / each
$ 1,964.00 / each BDIExpress
$ 1,964.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
36.24
EAN
0722856022165
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145TC
Hertz
60
Sync RPM
1755/1470
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 4.6/2.3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
145TTGN6536
Weight / LBS
80
Long Description
AC Motor; 1-1/2HP; 145TC Frame Size; 1755/1470 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7-1/2" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh