MARATHON MOTORS
MARATHON MOTORS
C431 ; 5KC36LN18
MARATHON MOTORS MARATHON MOTORS
Description
C431 ; 5KC36LN18 GP AC MOTOR ; 1/4HP 1500RPM DP 48 1/50/110/220V
AC Motor; General Purpose; 1/4HP; 48 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.66" Overall Length; 57.5% Efficiency Full Load
Part #
C431
BDI #
17090078
Details
562.44457521
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/C431-;-5KC36LN18/p/17090078
Your Price
$ 562.44 / each
$ 734.00 / each BDIExpress
$ 734.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
7.701
EAN
0722856006509
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
48
Hertz
50
Sync RPM
1500
Voltage
110/220
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
57.5
Inch - Metric
Inch
Other Features
Current Rating 5.6 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KC36LN18
Manufacturer Internal Number
5KC36LN18
Weight / LBS
17
Long Description
AC Motor; General Purpose; 1/4HP; 48 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.66" Overall Length; 57.5% Efficiency Full Load
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
9.66 Inch | 245.364 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh