Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22333901 AC Motor 

CENTURY MOTORS CENTURY MOTORS

C782RB

Description

C782RB AC MOTOR ; 1HP 1725/1425RPM TE 56 1/60/115/230V

AC Motor; 1HP; 56 Frame Size; 1725/1425 Sync RPM; 230/115 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 50/60 Hertz; Removable Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length

Part #

C782RB

BDI #
22333901

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
EAN
0786674057068
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56
Hertz
50/60
Sync RPM
1725/1425
Voltage
230/115
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Removable
Base
Yes
Inch - Metric
Inch
Other Features
Current Rating 4.3/8.6//5.2/10.4 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
C782RB
Weight / LBS
38
Long Description
AC Motor; 1HP; 56 Frame Size; 1725/1425 Sync RPM; 230/115 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 50/60 Hertz; Removable Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6.25 Inch | 158.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh