BALDOR-RELIANCE
BALDOR-RELIANCE
CECP84109T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CECP84109T-4 GENERAL PURPOSE AC MOTOR ; 40HP 3600RPM 3-PHASE 324TSC TEFC
AC Motor; General Purpose; 40HP; 324TSC Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 29.03" Overall Length; 93.6% Efficiency Full Load
Part #
CECP84109T-4
BDI #
125725
Details
14373.60512716
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CECP84109T-4/p/125725
Your Price
$ 14,373.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
266.213
EAN
0781568351550
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
324TSC
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
670
Long Description
AC Motor; General Purpose; 40HP; 324TSC Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 29.03" Overall Length; 93.6% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Overall Length
29.03 Inch | 737.362 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh