https://www.bdiexpress.com/medias/INDBALMOTORX-CEFW-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxMDB8aW1hZ2UvanBlZ3xhR0kyTDJnNU1pODVPREF4T1RVM05UTTVPRGN3TDBsT1JFSkJURTFQVkU5U1dGOURSVVpYWHpOUVNGOVVSVVpEWHpNd01IZ3pNREF1YW5CbnwzZTU2MzQ5M2YwNzMzOGI4MDIwZDFmZmRkMDk5OTExYzNhNGIxMjRjYWZmMDQ4OWY1MTVmOTQzN2U3YjdmODQy
BALDOR-RELIANCE
BALDOR-RELIANCE
CEFWWDM3546
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CEFWWDM3546 AC MOTOR ; 1HP 1760RPM 3PH 60HZ 56C 3520M TEFC F1
AC Motor; Multi Phase; 1HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.35" Overall Length; 85.5% Efficiency Full Load
Part #
CEFWWDM3546
BDI #
21433162
Details
1938.29986155
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CEFWWDM3546/p/21433162
Your Price
$ 1,938.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
16.78
EAN
0781568688298
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
37
Long Description
AC Motor; Multi Phase; 1HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.35" Overall Length; 85.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.35 Inch | 313.69 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh