BALDOR-RELIANCE
BALDOR-RELIANCE
CEM2333T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CEM2333T-5 GENERAL PURPOSE AC MOTOR ; 15HP 1765RPM 3PH 60HZ 254TC 0944M TEFC F
AC Motor; General Purpose; 15HP; 254TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.66" Overall Length; 92.4% Efficiency Full Load
Part #
CEM2333T-5
BDI #
125736
Details
4334.47507501
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CEM2333T-5/p/125736
Your Price
$ 4,334.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
124.717
EAN
0781568134139
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
238
Long Description
AC Motor; General Purpose; 15HP; 254TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.66" Overall Length; 92.4% Efficiency Full Load
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
23.66 Inch | 600.964 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh