https://www.bdiexpress.com/medias/INDBALMOTORX-CEMT-3PH-XPFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU3NTh8aW1hZ2UvanBlZ3xhREV5TDJoaE15ODVPREF4T1RVeU5Ua3hPVEF5TDBsT1JFSkJURTFQVkU5U1dGOURSVTFVWHpOUVNGOVlVRVpEWHpNd01IZ3pNREF1YW5CbnxmNGQ4Njk3ZTUwZTU5NWQ5YTdiMDFjYjA3YmUwMDQ0MjBhMzU3MGI4MzczZDM5MzdmZTliNWNjYTlmZjdiMDMy
BALDOR-RELIANCE
BALDOR-RELIANCE
CEM7037T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CEM7037T 3PH AC MOTOR ; 2 1.5HP 1755 1455RPM 3PH 60HZ
AC Motor; General Purpose; 1-1/2 | 2HP; 145TC Frame Size; 1800 Sync RPM; 190-380/230-460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 16.1" Overall Length; 86.5% Efficiency Full Load
Part #
CEM7037T
BDI #
125851
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CEM7037T/p/125851
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
25.878
Product Group - BDI
M04104
Horse Power
1-1/2 | 2HP
Frame Size
145TC
Hertz
50/60
Sync RPM
1800
Voltage
190-380/230-460
Current
AC
Phase
Three Phase
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
56
Long Description
AC Motor; General Purpose; 1-1/2 | 2HP; 145TC Frame Size; 1800 Sync RPM; 190-380/230-460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 16.1" Overall Length; 86.5% Efficiency Full Load
Overall Length
16.1 Inch | 408.94 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh