BALDOR-RELIANCE
BALDOR-RELIANCE
CFM3046A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CFM3046A HEATING/COOLING SYSTEM AC MOTOR ; 3/4HP 48YZ FRM 1200RPM 208-230/460VAC
AC Motor; Heating/Cooling System; 3/4HP; 48YZ Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame; No Base; 1/2" Shaft Diameter; 16.02" Overall Length; 77% Efficiency Full Load
Part #
CFM3046A
BDI #
125997
Details
1037.94915663
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CFM3046A/p/125997
Your Price
$ 1,037.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
14.966
EAN
0781568681961
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
48YZ
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Belly Band | Round Frame
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
34
Long Description
AC Motor; Heating/Cooling System; 3/4HP; 48YZ Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame; No Base; 1/2" Shaft Diameter; 16.02" Overall Length; 77% Efficiency Full Load
Overall Length
16.02 Inch | 406.908 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh