BALDOR-RELIANCE
BALDOR-RELIANCE
CHM364A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CHM364A AC MOTOR ; .5HP 1140RPM 3PH 60HZ 48YZ 3418M TEAO F1
AC Motor; Heating/Cooling System; 1/2HP; 48Z Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 11.46" Overall Length; 72% Efficiency Full Load
Part #
CHM364A
BDI #
126030
Details
799.7445582600001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CHM364A/p/126030
Your Price
$ 799.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
11.338
EAN
0781568407028
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
48Z
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
72
Inch - Metric
Inch
Other Features
Commercial Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
23
Long Description
AC Motor; Heating/Cooling System; 1/2HP; 48Z Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 11.46" Overall Length; 72% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Overall Length
11.46 Inch | 291.084 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh