Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CHM365A https://www.bdiexpress.com/medias/INDBECMOTORX-CHM-3PH-TEAO-RS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkyMTl8aW1hZ2UvanBlZ3xhRGsxTDJnNU5DODRPVFkwTmpVMU1USXdOREUwTG1wd1p3fDNhZWQxYjZlZjY1ODdmYjE5ODJhNjMyZmM5NTkwNTE4YjFkYjYwMDg5NGJkMDY5ZGUxN2EwYWY0ZmE5MzdmYWQ
126031 AC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

CHM365A

Description

CHM365A AC MOTOR ; .5HP 1140RPM 3PH 60HZ 56YZ 3418M TEAO F1

AC Motor; Heating/Cooling System; 1/2HP; 56Z Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.21" Overall Length; 72% Efficiency Full Load

Part #

CHM365A

BDI #
126031

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

805.9153270500001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 805.92 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
12.68
EAN
0781568407301
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56Z
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
72
Inch - Metric
Inch
Other Features
Commercial Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
25
Long Description
AC Motor; Heating/Cooling System; 1/2HP; 56Z Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.21" Overall Length; 72% Efficiency Full Load
Overall Length
12.21 Inch | 310.134 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh