BALDOR-RELIANCE
BALDOR-RELIANCE
CL5027T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
NOT AVAILABLE IN US
AC Motor; General Purpose; 2HP; 182TC Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 18.86" Overall Length; 75% Efficiency Full Load
Part #
CL5027T - OBS
BDI #
126102
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CL5027T/p/126102
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
43.58
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
182TC
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
75
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
96
Long Description
AC Motor; General Purpose; 2HP; 182TC Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 18.86" Overall Length; 75% Efficiency Full Load
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
18.86 Inch | 479.044 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh