Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CXT3076T https://www.bdiexpress.com/medias/INDBALMOTORX-A013877-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MTR8aW1hZ2UvanBlZ3xhRE13TDJneE1DOHhNRFUzT0RVNU9UazJPRGM1T0M5SlRrUkNRVXhOVDFSUFVsaGZRVEF4TXpnM04xOHpNREI0TXpBd0xtcHdad3w4YmQ0YjIyNThjNzdhMjBhZTgxN2VjODJlMTJjODZjY2M1OGRlYmExYTBmZThjYzI2ZWUzMzNlYWUzMzgxMTI4
26362041 AC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

CXT3076T

Description

CXT3076T AC MOTOR ; 7.5HP 1180RPM 3PH 60HZ 254TC 0954M TEFC

AC Motor; 7.5HP; 254TC Frame Size; 1200 Sync RPM; 230/460 Voltage; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mount Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.76" Overall Length; 91 Efficiency Full Load

Part #

CXT3076T

BDI #
26362041

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4244.98277371 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,244.98 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
137.26
EAN
0781568966860
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
254TC
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Severe Duty | Cast Iron Frame Material
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
302
Long Description
AC Motor; 7.5HP; 254TC Frame Size; 1200 Sync RPM; 230/460 Voltage; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mount Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.76" Overall Length; 91 Efficiency Full Load
Overall Length
23.76 Inch | 603.504 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh