BALDOR-RELIANCE
BALDOR-RELIANCE
CXT31254T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CXT31254T-4 AC MOTOR ; 125HP 1785RPM 3PH 60HZ 444TC A44076M TE
AC Motor; 125HP; 445TC Frame Size; 1800 Sync RPM; 460 Voltage; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mount Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 44.97" Overall Length; 95.4 Efficiency Full Load
Part #
CXT31254T-4
BDI #
26362949
Details
35717.895910260006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CXT31254T-4/p/26362949
Your Price
$ 35,717.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
756.06
EAN
0781568964804
Product Group - BDI
M04104
Horse Power
125HP
Frame Size
445TC
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Other Features
Severe Duty | Cast Iron Frame Material
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
1669
Long Description
AC Motor; 125HP; 445TC Frame Size; 1800 Sync RPM; 460 Voltage; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mount Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 44.97" Overall Length; 95.4 Efficiency Full Load
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Overall Length
44.97 Inch | 1142.238 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh