MARATHON MOTORS
MARATHON MOTORS
D315 ; 056B34F5327
MARATHON MOTORS MARATHON MOTORS
Description
D315 ; 056B34F5327 GP AC MOTOR ; 2HP 3450RPM TEFC 56HC 1/60/115/208-230V
AC Motor; 2HP; 56HC Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 8.6" Overall Length; 79% Efficiency Full Load
Part #
D315
BDI #
22326118
Details
994.62454434
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/D315-;-056B34F5327/p/22326118
Your Price
$ 994.62 / each
$ 1,298.00 / each BDIExpress
$ 1,298.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
17.214
EAN
0722856009432
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56HC
Hertz
60
Sync RPM
3450
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Bolt-On
Base
Yes
Efficiency Full Load
79
Inch - Metric
Inch
Other Features
Current Rating 16.6/9.4 To 8.3 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056B34F5327
Weight / LBS
38
Long Description
AC Motor; 2HP; 56HC Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 8.6" Overall Length; 79% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
8.6 Inch | 218.44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh