LEESON
LEESON
D451 ; 056T11F5325
LEESON LEESON
Description
D451 ; 056T11F5325 BRAKE AC MOTOR ; 1/3HP 1140RPM TEFC 56C 3PH 208-230/460V
AC Motor; 0.33HP; 56C Frame Size; 1140/950 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6.6" Overall Length; 62% Efficiency Full Load
Part #
D451
BDI #
22326550
Details
1633.692191
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/D451-;-056T11F5325/p/22326550
Your Price
$ 1,633.69 / each
$ 2,132.00 / each BDIExpress
$ 2,132.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
13.59
EAN
0722856027689
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
56C
Hertz
60
Sync RPM
1140/950
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
62
Inch - Metric
Inch
Other Features
Current Rating 1.9 To 2.2/1.1 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T11F5325
Weight / LBS
30
Long Description
AC Motor; 0.33HP; 56C Frame Size; 1140/950 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6.6" Overall Length; 62% Efficiency Full Load
Overall Length
6.6 Inch | 167.64 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh