MARATHON MOTORS
MARATHON MOTORS
D457A ; 056T17F15677
MARATHON MOTORS MARATHON MOTORS
Description
D457A ; 056T17F15677 BRAKE AC MOTOR ; 1.5HP 1800RPM TEFC 56HC 3/60/230/460V
AC Motor; 1-1/2HP; 56HC Frame Size; 1725/1425 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 86.5% Efficiency Full Load
Part #
D457A
BDI #
22326790
Details
2437.5075182
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/D457A-;-056T17F15677/p/22326790
Your Price
$ 2,437.51 / each
$ 3,181.00 / each BDIExpress
$ 3,181.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
26.274
EAN
0722856050878
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56HC
Hertz
60
Sync RPM
1725/1425
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 4.6/2.3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T17F15677
Weight / LBS
58
Long Description
AC Motor; 1-1/2HP; 56HC Frame Size; 1725/1425 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 86.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh