MARATHON MOTORS
MARATHON MOTORS
E261A ; 056B17D11029
MARATHON MOTORS MARATHON MOTORS
Description
E261A ; 056B17D11029 GP AC MOTOR ; 1/2HP 1800 DP 56C 1PH 100-120/200-240V
AC Motor; 1/2HP; 56C Frame Size; 1725/1425 Sync RPM; 120/240 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 76.2% Efficiency Full Load
Part #
E261A
BDI #
22325906
Details
631.41072413
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/E261A-;-056B17D11029/p/22325906
Your Price
$ 631.41 / each
$ 824.00 / each BDIExpress
$ 824.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
11.325
EAN
0722856055866
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1725/1425
Voltage
120/240
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
76.2
Inch - Metric
Inch
Other Features
Current Rating 4.4/2.2 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056B17D11029
Weight / LBS
25
Long Description
AC Motor; 1/2HP; 56C Frame Size; 1725/1425 Sync RPM; 120/240 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 76.2% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh