BALDOR-RELIANCE
BALDOR-RELIANCE
ECP3770T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP3770T SEVER DUTY AC MOTOR ; 7-1/2HP L213T FRM 1800RPM 230/460VAC
AC Motor; General Purpose; 7-1/2HP; L213T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.19" Overall Length; 91.7% Efficiency Full Load
Part #
ECP3770T
BDI #
126641
Details
3040.7351674200004
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP3770T/p/126641
Your Price
$ 3,040.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
77.098
EAN
0781568289822
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
L213T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
170
Long Description
AC Motor; General Purpose; 7-1/2HP; L213T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.19" Overall Length; 91.7% Efficiency Full Load
Overall Length
20.19 Inch | 512.826 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh