BALDOR-RELIANCE
BALDOR-RELIANCE
ECP4104T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP4104T-4 SEVER DUTY AC MOTOR ; 30HP 1760RPM 3PH 60HZ 286T 1056M TEFC F1
AC Motor; General Purpose; 30HP; 286T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.44" Overall Length; 93.6% Efficiency Full Load
Part #
ECP4104T-4
BDI #
126661
Details
7729.7763709500005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP4104T-4/p/126661
Your Price
$ 7,729.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
213.152
EAN
0781568107447
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
286T
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP4104T-4
Weight / LBS
445
Long Description
AC Motor; General Purpose; 30HP; 286T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.44" Overall Length; 93.6% Efficiency Full Load
Overall Length
27.44 Inch | 696.976 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh