BALDOR-RELIANCE
BALDOR-RELIANCE
ECP44252T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP44252T-4 SEVER DUTY AC MOTOR ; 250HP 3570RPM 3PH 60HZ 449TS A44112M TEF
AC Motor; General Purpose; 250HP; 447TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 44.65" Overall Length; 96.2% Efficiency Full Load
Part #
ECP44252T-4
BDI #
126719
Details
61788.855586510006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP44252T-4/p/126719
Your Price
$ 61,788.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
1192.75
EAN
0781568137086
Product Group - BDI
M04104
Horse Power
250HP
Frame Size
447TS
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
96.2
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP44252T-4
Weight / LBS
2219
Long Description
AC Motor; General Purpose; 250HP; 447TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 44.65" Overall Length; 96.2% Efficiency Full Load
Overall Length
44.65 Inch | 1134.11 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh