https://www.bdiexpress.com/medias/INDBECMOTORX-ECP5-3PH-IEE-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwNXxpbWFnZS9qcGVnfGFHWTFMMmd6Tmk4eE1EYzJPRFV5TVRBek5UZ3dOaTlKVGtSQ1JVTk5UMVJQVWxoZlJVTlFOVjh6VUVoZlNVVkZYMVJGUmtOZlJsUmZNekF3ZURNd01DNXFjR2N8ZTYzOGM2OTBmNjU5NDI2OTcyOGVlM2NhNzUyZDk2ZTBmYzU2YmZiOGQ2NGJhMGY0OGFiMTk3ZmZlYjYxM2I0NQ
BALDOR-RELIANCE
BALDOR-RELIANCE
ECP84110T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP84110T-5 SEVERE DUTY AC MOTOR ; 40HP 1770RPM 3PH 60HZ 324T TEFC F1
AC Motor; General Purpose; 40HP; 324T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 30.44" Overall Length; 94.1% Efficiency Full Load
Part #
ECP84110T-5
BDI #
126824
Details
11203.85458434
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP84110T-5/p/126824
Your Price
$ 11,203.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
287.66
EAN
0781568608210
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
324T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP84110T-5
Weight / LBS
608
Long Description
AC Motor; General Purpose; 40HP; 324T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 30.44" Overall Length; 94.1% Efficiency Full Load
Overall Length
30.44 Inch | 773.176 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh