BALDOR-RELIANCE
BALDOR-RELIANCE
ECP84313T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP84313T-4 SEVERE DUTY AC MOTOR ; 75HP 3555RPM 3PH 60HZ 365TS A36068M TEFC
AC Motor; General Purpose; 75HP; 365TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 9" Base to Center of Shaft; 31.31" Overall Length; 95% Efficiency Full Load
Part #
ECP84313T-4
BDI #
126839
Details
21570.08922851
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP84313T-4/p/126839
Your Price
$ 21,570.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
439.909
EAN
0781568295656
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
365TS
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP84313T-4
Weight / LBS
995
Long Description
AC Motor; General Purpose; 75HP; 365TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 9" Base to Center of Shaft; 31.31" Overall Length; 95% Efficiency Full Load
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
31.31 Inch | 795.274 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh