LEESON
LEESON
EG272 ; 5KCR49PN0098X
LEESON LEESON
Description
EG272 ; 5KCR49PN0098X GP AC MOTOR ; 3/4HP 1725/1425 DP 56 1PH 200-240V
AC Motor; General Purpose; 3/4HP; 56 Frame Size; 1800 Sync RPM; 100-120/200-240 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.37" Overall Length; 75.2% Efficiency Full Load
Part #
EG272
BDI #
17090402
Details
1023.7445422600001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EG272-;-5KCR49PN0098X/p/17090402
Your Price
$ 1,023.74 / each
$ 1,336.00 / each BDIExpress
$ 1,336.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
13.59
EAN
0722856007483
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
100-120/200-240
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
75.2
Inch - Metric
Inch
Other Features
Current Rating 9-8.8 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KCR49PN0098X
Manufacturer Internal Number
5KCR49PN0098X
Weight / LBS
30
Long Description
AC Motor; General Purpose; 3/4HP; 56 Frame Size; 1800 Sync RPM; 100-120/200-240 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.37" Overall Length; 75.2% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.37 Inch | 288.798 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh