BALDOR-RELIANCE
BALDOR-RELIANCE
EJMM2334T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EJMM2334T PUMP AC MOTOR ; 20HP 256JM FRM 1800RPM 230/460VAC
AC Motor; Pump; 20HP; 256JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25.16" Overall Length; 93% Efficiency Full Load
Part #
EJMM2334T
BDI #
127025
Details
5933.974960760001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EJMM2334T/p/127025
Your Price
$ 5,933.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
137.71
EAN
0781568394779
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
256JM
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
303
Long Description
AC Motor; Pump; 20HP; 256JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25.16" Overall Length; 93% Efficiency Full Load
Overall Length
25.16 Inch | 639.064 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh