BALDOR-RELIANCE
BALDOR-RELIANCE
EJMM3157T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EJMM3157T PUMP AC MOTOR ; 2HP 1750RPM 3PH 60HZ 145JM 3526M OPSB F1
AC Motor; Pump; 2HP; 145JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.13" Overall Length; 86.5% Efficiency Full Load
Part #
EJMM3157T
BDI #
127041
Details
1414.6998989500003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EJMM3157T/p/127041
Your Price
$ 1,414.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
19.93
EAN
0781568138298
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145JM
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
51
Long Description
AC Motor; Pump; 2HP; 145JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.13" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
15.13 Inch | 384.302 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh