BALDOR-RELIANCE
BALDOR-RELIANCE
EJMM4104T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EJMM4104T PUMP AC MOTOR ; 30HP 1770RPM 3PH 60HZ 286JM 1056M TEFC F
AC Motor; Pump; 30HP; 286JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 7" Base to Center of Shaft; 28.64" Overall Length; 94.1% Efficiency Full Load
Part #
EJMM4104T
BDI #
127066
Details
9795.17468496
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EJMM4104T/p/127066
Your Price
$ 9,795.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
191.383
EAN
0781568394915
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
286JM
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
451
Long Description
AC Motor; Pump; 30HP; 286JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 7" Base to Center of Shaft; 28.64" Overall Length; 94.1% Efficiency Full Load
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Overall Length
28.64 Inch | 727.456 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh