BALDOR-RELIANCE
BALDOR-RELIANCE
EM3771T-8
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM3771T-8 GENERAL PURPOSE AC MOTOR ; 10HP 3490RPM 3PH 60HZ 215T 0730M TEFC F1
AC Motor; General Purpose; 10HP; 213T Frame Size; 3600 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.45" Overall Length; 91.7% Efficiency Full Load
Part #
EM3771T-8
BDI #
127398
Details
3093.27824059
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM3771T-8/p/127398
Your Price
$ 3,093.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
82.54
EAN
0781568118160
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
213T
Hertz
60
Sync RPM
3600
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM3771T-8
Weight / LBS
203
Long Description
AC Motor; General Purpose; 10HP; 213T Frame Size; 3600 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.45" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
18.45 Inch | 468.63 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh