BALDOR-RELIANCE
BALDOR-RELIANCE
EM4107T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM4107T-5 GENERAL PURPOSE AC MOTOR ; 25HP 3525RPM 3PH 60HZ 284TS 0946M TEFC F
AC Motor; General Purpose; 25HP; 284TS Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 24.59" Overall Length; 93% Efficiency Full Load
Part #
EM4107T-5
BDI #
127418
Details
6101.328794960001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM4107T-5/p/127418
Your Price
$ 6,101.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
151.76
EAN
0781568139110
Product Group - BDI
M04104
Horse Power
25HP
Frame Size
284TS
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM4107T-5
Weight / LBS
398
Long Description
AC Motor; General Purpose; 25HP; 284TS Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 24.59" Overall Length; 93% Efficiency Full Load
Overall Length
24.59 Inch | 624.586 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh