https://www.bdiexpress.com/medias/INDBALMOTORX-EM4-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4MnxpbWFnZS9qcGVnfGFEQmxMMmhpWWk4eE1EYzJPREV6T1RBeU5qUTJNaTlKVGtSQ1FVeE5UMVJQVWxoZlJVMDBYek5RU0Y5VVJVWkRYek13TUhnek1EQXVhbkJufDUyNWIwZjUxMjI5ZWQ2NDFiMmZkYmNmOGI3MmFhMDYyNDIyZjczNzNkOWZmZmFkYjk5N2VlNGUxYzk0OTc0YTI
BALDOR-RELIANCE
BALDOR-RELIANCE
EM4110T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM4110T-5 GENERAL PURPOSE AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324T 1254M TEFC F1
AC Motor; General Purpose; 40HP; 324T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 30.28" Overall Length; 94.1% Efficiency Full Load
Part #
EM4110T-5
BDI #
127427
Details
8511.87016124
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM4110T-5/p/127427
Your Price
$ 8,511.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
256.689
EAN
0781568501917
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
324T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
566
Long Description
AC Motor; General Purpose; 40HP; 324T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 30.28" Overall Length; 94.1% Efficiency Full Load
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
30.28 Inch | 769.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh