BALDOR-RELIANCE
BALDOR-RELIANCE
EM4312T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM4312T GENERAL PURPOSE AC MOTOR ; 50HP 1185RPM 3PH 60HZ 365T A36062M TEFC
AC Motor; General Purpose; 50HP; 365T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 32.84" Overall Length; 94.1% Efficiency Full Load
Part #
EM4312T
BDI #
127443
Details
17187.981849210002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM4312T/p/127443
Your Price
$ 17,187.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
380.952
EAN
0781568103487
Product Group - BDI
M04104
Horse Power
50HP
Frame Size
365T
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM4312T
Weight / LBS
858
Long Description
AC Motor; General Purpose; 50HP; 365T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 32.84" Overall Length; 94.1% Efficiency Full Load
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Overall Length
32.84 Inch | 834.136 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh