Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F267V1 https://www.bdiexpress.com/medias/INDREXXXXXXX-24534091-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDV8aW1hZ2UvanBlZ3xhR1ZrTDJobE5TOHhNRE01TURBeE5UWTNNak0xTUM5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpRd09URmZNekF3ZURNd01DNXFjR2N8NDFiOGEzOTY0NTg4Yjc3M2ZiYmZkOTI2YmQxYWFiZjdiNjFjMDhiODE3ZTIzYmI0ZjRmYTZmYjk1OGNhNTBiYg
24534091 AC Motor 

CENTURY MOTORS CENTURY MOTORS

F267V1

Description

F267V1 OVEN MOTOR ; 1/3HP 1725RPM 1PH 60HZ 100-115/200-230V

AC Motor; 0.33HP; 56Z Frame Size; 1725 Sync RPM; 100-115/200-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 6.65" Overall Length; 70% Efficiency Full Load

Part #

F267V1

BDI #
24534091

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
0
EAN
0786674074805
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
56Z
Hertz
60
Sync RPM
1725
Voltage
100-115/200-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
Yes
Efficiency Full Load
70
Inch - Metric
Inch
Other Features
Current Rating 4.8 To 4.8/2.4 To 2.4 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
23
Long Description
AC Motor; 0.33HP; 56Z Frame Size; 1725 Sync RPM; 100-115/200-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 6.65" Overall Length; 70% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6.65 Inch | 168.91 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh