Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F674 https://www.bdiexpress.com/medias/MFRREXXXXXXX-24534199-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3NTJ8aW1hZ2UvanBlZ3xhR0U1TDJnMll5OHhNRFkwTWpBM09UUTRNVGc0Tmk5TlJsSlNSVmhZV0ZoWVdGaGZNalExTXpReE9UbGZNekF3ZURNd01DNXFjR2N8MmE4NmEwODJhMzdkZWMzNDgzOTgxNDc2YWEyNWRlYTNkMDg5NjljMjVlODVjZmYzOTQxZDUyZDIwYTg4OGI0Yw
24534199 AC Motor 

CENTURY MOTORS CENTURY MOTORS

F674

Description

F674 ; 1/3-.09HP 2 SPEED 1PH 1800/1200RPM 115V

AC Motor; 0.33HP; 56 Frame Size; 1725/1140 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Cushion Mounted; 5/8" Shaft Diameter; 5.13" Overall Length

Part #

F674

BDI #
24534199

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
56
Hertz
60
Sync RPM
1725/1140
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Cushion
Base
Yes
Inch - Metric
Inch
Other Features
Current Rating 5/3 Ampere | 4/6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
23
Long Description
AC Motor; 0.33HP; 56 Frame Size; 1725/1140 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Cushion Mounted; 5/8" Shaft Diameter; 5.13" Overall Length
Overall Length
5.13 Inch | 130.302 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh