MARATHON MOTORS
MARATHON MOTORS
G216A ; 056B34D11018
MARATHON MOTORS MARATHON MOTORS
Description
G216A ; 056B34D11018 GP AC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/230V
AC Motor; 0.33HP; 56C Frame Size; 3450 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6-1/2" Overall Length; 70.5% Efficiency Full Load
Part #
G216A
BDI #
22326048
Details
373.17535796
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/G216A-;-056B34D11018/p/22326048
Your Price
$ 373.18 / each
$ 487.00 / each BDIExpress
$ 487.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
7.701
EAN
0722856071163
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
56C
Hertz
60
Sync RPM
3450
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
70.5
Inch - Metric
Inch
Other Features
Current Rating 3/1.5 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056B34D11018
Weight / LBS
17
Long Description
AC Motor; 0.33HP; 56C Frame Size; 3450 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6-1/2" Overall Length; 70.5% Efficiency Full Load
Overall Length
6.5 Inch | 165.1 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh