LEESON
LEESON
G518 ; 056C34F5324
LEESON LEESON
Description
G518 ; 056C34F5324 GP AC MOTOR ; 1HP 3600RPM TEFC 56C 1/60/115/208-230V
AC Motor; 1HP; 56C Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 7.6" Overall Length; 72% Efficiency Full Load
Part #
G518
BDI #
22326322
Details
632.17533946
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/G518-;-056C34F5324/p/22326322
Your Price
$ 632.18 / each
$ 825.00 / each BDIExpress
$ 825.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
13.137
EAN
0722856009166
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
3450
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
72
Inch - Metric
Inch
Other Features
Current Rating 12.4/6.7 To 6.2 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Explosion Proof
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056C34F5324
Weight / LBS
29
Long Description
AC Motor; 1HP; 56C Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 7.6" Overall Length; 72% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7.6 Inch | 193.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh